Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Oil Rubbed Bronze
Mfr # 203/10B
Zoro # G6538848
product price: $81.90
/ea
Free Shipping & Returns
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 2
- Height 0.81
- Width 0.81
- Shower Arm Reach 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 203/10B
- Zoro # G6538848
- UPC # 91388209345
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 0.81 |
Width | 0.81 |
Details
Item | 10" Shower Arm in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Weight | 2 |
Shower Arm Reach | 10 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- KOHLER Components 12" Grab Bar (25159-2MB)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- Newport Brass Shower & Bathtub Parts