Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Antique Nickel
Mfr # 205/15A
Zoro # G6537633
Free Shipping & Returns
$116.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 0.5
- Weight 1.85
- Height 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 205/15A
- Zoro # G6537633
- UPC # 91388233357
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.5 |
Height | 10 |
Details
Item | 10" Shower Arm in Antique Nickel |
Finish | Antique Nickel |
Weight | 1.85 |
ADA Compliant | No |
Shower Arm Reach | 10 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154200)
- DELPHOS 1 Qt. Galvanized Steel Transmission Funnel with Flexible Spout (495)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- ANZZI Sharman 36" x 36" x 74" DIY Friendly Corner Shower Surround in White (SW-AZ8073)
- Newport Brass Shower & Bathtub Parts