Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Aged Brass
Mfr # 205/034
Zoro # G6538412
product price: $139.30
/ea
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Height 10
- Width 0.5
- Weight 1.85
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 205/034
- Zoro # G6538412
- UPC # 760724550983
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 10 |
Width | 0.5 |
Details
Item | 10" Shower Arm in Aged Brass |
Finish | Aged Brass |
Weight | 1.85 |
ADA Compliant | No |
Shower Arm Reach | 10 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- KOHLER Coralais 8" Non-Diverter Bath Spout (15137-CP)
- Newport Brass Shower & Bathtub Parts