Shop All Books
Newpath Learning
The Solar System Learning Center
Mfr # 24-6939
Zoro # G101243150
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-10 years
- Color Multi
- Material Laminated Paper, Plastic, Vinyl
- Includes 4 Learning Guides; 1 Game Board; 1 Set of Die & 4 Game Pieces; 1 Set of 30 Cards; Instructions
- Recommended Grade Grade 3-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-6939
- Zoro # G101243150
- UPC # 791154041192
- Country of Origin China
- Category Books
Details
Recommended Age | 8-10 years |
Color | Multi |
Material | Laminated Paper, Plastic, Vinyl |
Includes | 4 Learning Guides; 1 Game Board; 1 Set of Die & 4 Game Pieces; 1 Set of 30 Cards; Instructions |
Recommended Grade | Grade 3-5 |
Description
Designed for either teacher-directed instruction or independent use by groups of 2-4 students, each Learning Center focuses on a key curriculum concept and includes 4 Visual Learning Guides, each focused on the same topic. Each laminated, 4-page guide features an easy-to-follow, graphic overview of the topic; "Write-On/Wipe-Off" activities & graphic organizers; and a set of guiding, assessment review questions. Also included is a Curriculum Mastery Game featuring 1 set of 30 illustrated, self-correcting question cards; 1 laminated game board; and materials for up to four players. Packaged in a durable zippered, vinyl pouch, the Learning Center is a ready-to-use resource for the classroom, after school programs or home practice, review and test prep!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- JJ KELLER Monthly Log Summary Envelope, Carbonless (8535)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- THE PACKAGING WHOLESALERS Ice-Brix„¢ Cold Packs, 32 Oz., 10"L x 6"W x 1-1/2"H, White/Blue, 18/Pack (IB32BPD)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- JUNIOR LEARNING Fraction Flash Cards (212)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- REMEDIA PUBLICATIONS Menu Math for Beginners Book, Grades 1-3 (111A)
- Newpath Learning Books