Shop All Books
Newpath Learning
Social Studies Readiness Flip Chart, Set of All 5
Mfr # 35-0035
Zoro # G1424861
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Paper, Wire
- Includes 5 flip charts
- Color Multi
- Recommended Age 4-8 Years
- Recommended Grade Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 35-0035
- Zoro # G1424861
- UPC # 855856005446
- Country of Origin China
- Category Books
Details
Material | Laminated Paper, Wire |
Includes | 5 flip charts |
Color | Multi |
Recommended Age | 4-8 Years |
Recommended Grade | Grade PK-2 |
Description
NewPath Learning Social Studies Readiness Flip Charts Set contains 5 flip charts of various topics including "Me, My Family and Others", "My Community", "Important People and Events", "Geography" and "Being a Good Citizen". Each chart set features social studies topics and contains 10 double-sided, 12 in L x 18 in W laminated charts. Chart can be used with any dry-erase marker and is bound spirally on a freestanding easel. It offers a graphic overview of the topic on the one side and the other side can be used as write-on/wipe-off activity chart. Grades PreK to 2. Side 1 features graphic overview of topic. Side 2 serves as "write-on/wipe-off" activity chart. Spiral-bound on a durable, free-standing easel. Works with any dry-erase marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- SPECTRUM Science Workbook, Grade 8, Paperback (704622)
- CLI Lap Board Class Pack, Plain, 12/ST, White PK (LEO35036)
- Newpath Learning Books