Shop All Toys & Games
Newpath Learning
Science Vocabulary Builder Flash Card Set, Grades 3-5
Mfr # 443011
Zoro # G905968204
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8-10 years
- Material Cardstock
- Recommended Grade Grade 3-5
- Includes 200 Flash Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 443011
- Zoro # G905968204
- UPC # 855856005583
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 8-10 years |
Material | Cardstock |
Recommended Grade | Grade 3-5 |
Includes | 200 Flash Cards |
Description
NewPath's Science Vocabulary Builder flash card sets provide comprehensive coverage of the key terms in the Disciplinary Core Ideas of the Next Science Generation Standards and current state standards. Colorfully illustrated, the cards can be used to conduct a variety of engaging activities and games which foster lasting understanding of key concepts. Includes 200 Flash Cards- colorfully illustrated and printed on 4" x 5-1/2" heavy stock — teacher resource guide with suggested activities and a trial subscription to NewPath's Online Learning Program. Each card features the term, its pronunciation and a graphic depiction on one side and the term's definition on the reverse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- Newpath Learning Toys & Games