Shop All Toys & Games
Newpath Learning
Science Vocabulary Builder Flash Card Set, Grades 1-2
Mfr # 44-1011
Zoro # G101243440
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 200 Flash Cards, Teaching Guide
- Recommended Grade Grade 1-2
- Material Cardstock
- Recommended Age 6-7 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 44-1011
- Zoro # G101243440
- UPC # 855856005576
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Includes | 200 Flash Cards, Teaching Guide |
Recommended Grade | Grade 1-2 |
Material | Cardstock |
Recommended Age | 6-7 years |
Description
Build Essential Skills on Key, Standards-Based Terms! NewPath's Science Vocabulary Builder flash card set for Grades 1-2 provides comprehensive coverage of the key terms in the Disciplinary Core Ideas of the Next Science Generation Standards and current state standards.
Colorfully illustrated, the cards can be used to conduct a variety of engaging activities and games which foster lasting understanding of key concepts. Each card features the term and a graphic depiction on one side and the term's definition on the reverse.
Includes:
• 200 Flash Cards colorfully illustrated and printed on 4" x 5 1⁄2" heavy stock
• Teacher Resource Guide with suggested activities and a trial
• Subscription to NewPath's Online Learning Program
Colorfully illustrated, the cards can be used to conduct a variety of engaging activities and games which foster lasting understanding of key concepts. Each card features the term and a graphic depiction on one side and the term's definition on the reverse.
Includes:
• 200 Flash Cards colorfully illustrated and printed on 4" x 5 1⁄2" heavy stock
• Teacher Resource Guide with suggested activities and a trial
• Subscription to NewPath's Online Learning Program
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- BRADY Monel Lead Seal, PK250 (23302)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- TREND ENTERPRISES Alphabet/El Alfabeto (EN/SP) Pocket Flash Cards (T23031)
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", White (31120)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- Newpath Learning Toys & Games