Shop All Toys & Games
Newpath Learning
Science Readiness Learning Center Game - Weather + Sky
Mfr # 24-0024
Zoro # G700936705
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-2
- Includes 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions
- Recommended Age 5-7 years
- Color Multi
- Material Card Stock, Laminated Paper, Plastic, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-0024
- Zoro # G700936705
- UPC # 791154044537
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K-2 |
Includes | 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions |
Recommended Age | 5-7 years |
Color | Multi |
Material | Card Stock, Laminated Paper, Plastic, Polyester |
Description
Introduce students to weather and seasons with engaging, game-based activities. Students will learn and identify the seasons, as well as various weather conditions such as windy, sunny, rainy, cloudy, foggy and others. Packaged in a durable pouch, the game can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes a Laminated, Hands-On Board game with 30 illustrated, self-checking cards and game materials for up to 4 students; two sets of 30 Flash Cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a Teacher's Guide with step-by-step instructions as well as recommended, additional skill-building activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- KD APARADOR Optical Crystal Dome Magnifier & Paperweight (KD2535318)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- TEDCO TOYS Tedco Toys 88200 Solar Bead Science Fun Kit (88200)
- INTERSPORTRP DBA WHAM O Pro Classic Frisbee (81110)
- INOVART Inovart 2718 8.5 x 11 in. Puzzle-It Blank Puzzles - 63 Piece - 12 Per Pack (2718)
- Newpath Learning Toys & Games