Shop All Toys & Games
Newpath Learning
Science Readiness Learning Center Game - Pushing, Moving + Pulling
Mfr # 24-0026
Zoro # G600936881
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions
- Recommended Grade Grade K-2
- Color Multi
- Recommended Age 5-7 years
- Material Card Stock, Laminated Paper, Plastic, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-0026
- Zoro # G600936881
- UPC # 791154044551
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions |
Recommended Grade | Grade K-2 |
Color | Multi |
Recommended Age | 5-7 years |
Material | Card Stock, Laminated Paper, Plastic, Polyester |
Description
The game and the accompanying matching flash cards help students develop skills in basic physical science concepts, including moving and pulling objects, as well as the concepts of push, up, down, sink, float and others. Packaged in a durable pouch, the game can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes a Laminated, Hands-On Board game with 30 illustrated, self-checking cards and game materials for up to 4 students; two sets of 30 Flash Cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a Teacher's Guide with step-by-step instructions as well as recommended, additional skill-building activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- PLACARD HO 26 0.37 in. Long Straight (PL1661653)
- LEARNING RESOURCES Gears Gears Gears? Beginner??s Building Set (9162)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- Newpath Learning Toys & Games