Shop All Toys & Games
Newpath Learning
Science Readiness Learning Center Game - Our Earth
Mfr # 24-0023
Zoro # G600936775
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-7 years
- Color Multi
- Material Card Stock, Laminated Paper, Plastic, Polyester
- Includes 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newpath Learning
- MFR # 24-0023
- Zoro # G600936775
- UPC # 791154044520
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5-7 years |
Color | Multi |
Material | Card Stock, Laminated Paper, Plastic, Polyester |
Includes | 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions |
Recommended Grade | Grade K-2 |
Description
Engage your students in game-based activities as they learn about the earth - inside and out - as well as its resources. Packaged in a durable pouch, the game can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes a Laminated, Hands-On Board game with 30 illustrated, self-checking cards and game materials for up to 4 students; two sets of 30 Flash Cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a Teacher's Guide with step-by-step instructions as well as recommended, additional skill-building activities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- GONGE Build N Balance® Top24 Red (G2227)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- YELLOW DOOR Self-Regulation Stones (1148)
- PRESSMAN Giant Snakes And Ladders™ Game (102506)
- AZ TRADING & IMPORT AZ Trading & Import TG00C Black Silver C Shape Magnetic Levitation Floating Globe; Black Silver (TG00C Black Silver)
- SCHLEICH Schleich 14525 Tyrannosaurus Rex Figurine; Green (182461)
- Newpath Learning Toys & Games