Shop All Toys & Games
Newpath Learning
Science Readiness Learning Center Game - Exploring Matter
Mfr # 24-0025
Zoro # G300936709
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions
- Material Card Stock, Laminated Paper, Plastic, Polyester
- Recommended Age 5-7 years
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-0025
- Zoro # G300936709
- UPC # 791154044544
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions |
Material | Card Stock, Laminated Paper, Plastic, Polyester |
Recommended Age | 5-7 years |
Recommended Grade | Grade K-2 |
Description
Using fun learning activities, help students understand the concept of matter, including types of matter and its properties, such as size, color, shape, weight and more. Packaged in a durable pouch, the game can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes a Laminated, Hands-On Board game with 30 illustrated, self-checking cards and game materials for up to 4 students; two sets of 30 Flash Cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a Teacher's Guide with step-by-step instructions as well as recommended, additional skill-building activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSBS1914CP)
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- LEARNING RESOURCES Code + Go® Robot Mouse Activity Set (2831)
- DIAMOND VISIONS Playing Cards Plastic Assorted (11-1535)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Purple) (499450GVL)
- Newpath Learning Toys & Games