Shop All Toys & Games
Newpath Learning
Science Readiness Learning Center Game - All About Plants
Mfr # 24-0021
Zoro # G000936962
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Card Stock, Laminated Paper, Plastic, Polyester
- Includes 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions
- Recommended Grade Grade K-2
- Recommended Age 5-7 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-0021
- Zoro # G000936962
- UPC # 791154044506
- Country of Origin China
- Category Toys & Games
Details
Material | Card Stock, Laminated Paper, Plastic, Polyester |
Includes | 1 Game Board,1 Set, 4 Game Pieces, 2 Sets of 30 Cards, Instructions |
Recommended Grade | Grade K-2 |
Recommended Age | 5-7 years |
Color | Multi |
Description
Build your students' understanding of plants as they study their basic parts, as well as their need for growth and development. Packaged in a durable pouch, the game can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes a Laminated, Hands-On Board game with 30 illustrated, self-checking cards and game materials for up to 4 students; two sets of 30 Flash Cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a Teacher's Guide with step-by-step instructions as well as recommended, additional skill-building activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- RUBBA DUCKS Rubba Ducks RD00066 Mrs Duckbells Gift Box (RD00066)
- LIONEL Lionel LNL12016 10 in. Fastrack Straight Track with Terinal Wire; Black (LNL12016)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- Newpath Learning Toys & Games