Shop All Toys & Games
Newpath Learning
Number Operations - Addition Learning Center, Grades K-1
Mfr # 23-0024
Zoro # G700926522
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
- Recommended Age 5-7 years
- Material Cardstock, Polyester, Plastic
- Recommended Grade Grade K-1
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 23-0024
- Zoro # G700926522
- UPC # 791154041765
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide |
Recommended Age | 5-7 years |
Material | Cardstock, Polyester, Plastic |
Recommended Grade | Grade K-1 |
Color | Multi |
Description
Ready-to-use games and associated matching activities on numbers, operations and corresponding amounts provide students with engaging activities to develop their basic operation skills on more or less, equal parts and addition concepts. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes 1 laminated, hands-on broad game with 30 illustrated, self-checking cards and game materials for up to 4 students; 2 sets of 30 flash cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a teacher's guide with step-by-step instructions as well as recommended, additional skill-building activities. Packaged in a durable pouch, the Learning Center Games can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- GONGE Build N Balance® Bridge Pier (G2231)
- PERFECT AIRE MICROWAVE BLK 1.3CU FT (1PMB13)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- Newpath Learning Toys & Games