Shop All Toys & Games
Newpath Learning
Math Vocabulary Flash Cards, Grades 1-2
Mfr # 43-1011
Zoro # G801243481
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Recommended Age 6-7 years
- Recommended Grade Grade 1-2
- Includes 200 Vocabulary Cards; Instructions
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 43-1011
- Zoro # G801243481
- UPC # 791154044582
- Country of Origin United States
- Category Toys & Games
Details
Material | Cardstock |
Recommended Age | 6-7 years |
Recommended Grade | Grade 1-2 |
Includes | 200 Vocabulary Cards; Instructions |
Color | Multi |
Description
NewPath's Math Vocabulary Builder Flash Card Sets provide comprehensive coverage of the key terms in the current state and national standards. Colorfully illustrated, the cards can be used to conduct a variety of engaging activities and games which foster lasting understanding of key concepts. Printed on 4" x 5.5" heavy stock, each of the 200 cards per set features the term, its pronunciation and a graphic depiction on one side and the term's definition on the reverse. The cards are ideal for use in individual or small group review or on "word walls", bulletin boards or as pocket charts. In addition to the cards, each set also includes a Teacher Resource Guide with suggested activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- MONOPRICE Filament, PLA, Blue (11043)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- Newpath Learning Toys & Games