Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 8
Mfr # 33-8001
Zoro # G7546728
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 10-page flip chart
- Color Multi
- Recommended Age 13-14 Years
- Recommended Grade Grade 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newpath Learning
- MFR # 33-8001
- Zoro # G7546728
- UPC # 810713012210
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 1 10-page flip chart |
Color | Multi |
Recommended Age | 13-14 Years |
Recommended Grade | Grade 8 |
Description
Each Curriculum Mastery Flip Chart is mounted on a sturdy easel and features:
• 10 Double-sided, laminated 12" x 18" charts
• Side 1 features a colorful, graphic overview of the topic
• Side 2 serves as a "write-on/wipe-off" activity chart featuring questions, labeling exercises, vocabulary review & more!
• Activity Guide featuring black-line copy-masters & exercises
Set Includes the following 10 charts:
1. Algebra Skills
2. Integers & Exponents
3. The Real Numbers
4. Plane Geometry
5. Perimeter & Area
6. Ratios, Rates & Proportions
7. Applying Percents
8. Organizing & Displaying Data
9. Arithmetic & Geometric Sequences
10. Systems of Equations
• 10 Double-sided, laminated 12" x 18" charts
• Side 1 features a colorful, graphic overview of the topic
• Side 2 serves as a "write-on/wipe-off" activity chart featuring questions, labeling exercises, vocabulary review & more!
• Activity Guide featuring black-line copy-masters & exercises
Set Includes the following 10 charts:
1. Algebra Skills
2. Integers & Exponents
3. The Real Numbers
4. Plane Geometry
5. Perimeter & Area
6. Ratios, Rates & Proportions
7. Applying Percents
8. Organizing & Displaying Data
9. Arithmetic & Geometric Sequences
10. Systems of Equations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 2lb Bag (ST2B1)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- FADELESS Bulletin Board Art Paper Roll, Rock Wall, 48in x 50ft (0056485)
- Newpath Learning Bulletin Board & Classroom Decorations