Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7
Mfr # 93-3502
Zoro # G7548940
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 7 charts
- Recommended Grade Grade 3-5
- Recommended Age 8-10 Years
- Material Laminated Heavy Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newpath Learning
- MFR # 93-3502
- Zoro # G7548940
- UPC # 791154038024
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 7 charts |
Recommended Grade | Grade 3-5 |
Recommended Age | 8-10 Years |
Material | Laminated Heavy Stock |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers All About Decimals; Adding & Subtracting Decimals; All About Percents; Applying Percents; Ratio, Proportion & Percent; Multiplying & Dividing Decimals; and Ratios, Rates & Proportions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-32)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St (93-6502)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Multiplication + Division, Set of 5 (93-3503)
- NEWPATH LEARNING Earth Science Curriculum Mastery® Flip Chart, 10 Pages (34-6008)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- Newpath Learning Bulletin Board & Classroom Decorations