Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Multiplication + Division, Set of 5
Mfr # 93-3503
Zoro # G7549309
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3-5
- Recommended Age 8-10 Years
- Includes 5 charts
- Material Laminated Heavy Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 93-3503
- Zoro # G7549309
- UPC # 791154038062
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 3-5 |
Recommended Age | 8-10 Years |
Includes | 5 charts |
Material | Laminated Heavy Stock |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Multiplication Concepts & Strategies; Multiplication Table; Division Concepts & Strategies; Multiplying Two-Digit Numbers; and Dividing Two-Digit Numbers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- QUARTET Foam Bulletin Board 35"H x 47"W (B344A)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St (93-6502)
- NEWPATH LEARNING Earth Science Curriculum Mastery® Flip Chart, 10 Pages (34-6008)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- INKINJECTION Parchment Paper Certificates 8-1/2 x 11 Optima Green Border 25 per Pack (IN40780)
- Newpath Learning Bulletin Board & Classroom Decorations