Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St
Mfr # 93-6502
Zoro # G7551880
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 6-9
- Includes 6 charts
- Material Laminated Heavy Stock
- Recommended Age 11-14 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 93-6502
- Zoro # G7551880
- UPC # 791154038086
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 6-9 |
Includes | 6 charts |
Material | Laminated Heavy Stock |
Recommended Age | 11-14 Years |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Introduction to Integers; Adding & Subtracting Integers; Multiplying & Dividing Integers; Integers & Exponents; The Real Numbers; and Exponents, Factors & Multiples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- B & W NORTH AMERICA B & W North America 5.4618 Type 50 BPS - Back Pack System (5.4618)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Multiplication + Division, Set of 5 (93-3503)
- EUREKA Peanuts® Classic Characters Window Clings, 12 Sheets (836011)
- Newpath Learning Bulletin Board & Classroom Decorations