Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Geometry, Set of 6
Mfr # 93-6501
Zoro # G7550620
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 11-14 Years
- Recommended Grade Grade 6-9
- Material Laminated Heavy Stock
- Includes 6 charts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 93-6501
- Zoro # G7550620
- UPC # 791154038079
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 11-14 Years |
Recommended Grade | Grade 6-9 |
Material | Laminated Heavy Stock |
Includes | 6 charts |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Geometry & Measurement; Lines, Angles & Circles; Congruence, Transformation & Symmetry; Plane Geometry; Arithmetic & Geometric Sequences; and Numerical & Geometric Proportions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 10 x 10 Case of 500 Bags, 500PK (ZF-007C)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- NEWPATH LEARNING Earth Science Curriculum Mastery® Flip Chart, 10 Pages (34-6008)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Multiplication + Division, Set of 5 (93-3503)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- Newpath Learning Bulletin Board & Classroom Decorations