Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Fractions, Set of 7
Mfr # 93-3501
Zoro # G7547190
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Laminated Heavy Stock
- Recommended Age 8-10 Years
- Recommended Grade Grade 3-5
- Includes 7 charts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 93-3501
- Zoro # G7547190
- UPC # 791154038017
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Laminated Heavy Stock |
Recommended Age | 8-10 Years |
Recommended Grade | Grade 3-5 |
Includes | 7 charts |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Fractions; Understanding Fractions; All About Fractions; Fraction Concepts; Adding & Subtracting Fractions; Operations with Mixed Numbers; and Multiplying & Dividing Fractions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- ARCHITECTURAL MAILBOXES Parkside Locking Wall Mount Black (2576B-10)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- TEACHER CREATED RESOURCES Spanish Bulletin Board Set (TCR4400)
- Newpath Learning Bulletin Board & Classroom Decorations