Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Math Bulletin Board Chart Set, Algebra Skills, Set of 7
Mfr # 93-6505
Zoro # G7552407
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 6-9
- Recommended Age 11-14 Years
- Material Laminated Heavy Stock
- Includes 7 charts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 93-6505
- Zoro # G7552407
- UPC # 791154038116
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 6-9 |
Recommended Age | 11-14 Years |
Material | Laminated Heavy Stock |
Includes | 7 charts |
Description
Features a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards — including Common Core! Each 12" x 18" Chart is laminated and double-sided — Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Algebra Skills; Solving Equations; Systems of Equations; Multistep Equations; Inequalities; Introduction to Algebra; and Properties of Addition & Multiplication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle (493T44)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 7/8 in. D X 36 in. L 6 pk Brown, 6PK (02578-R0036C1)
- LEXMARK 601 Black Toner Cartridge 2.5K YLD (60F1000)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Earth Science Curriculum Mastery® Flip Chart, 10 Pages (34-6008)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St (93-6502)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- Newpath Learning Bulletin Board & Classroom Decorations