Shop All Toys & Games
Newpath Learning
Landforms, Rocks + Soils Learning Center
Mfr # 24-6954
Zoro # G400936760
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Paper, Plastic, Vinyl
- Recommended Grade Grade 3-5
- Recommended Age 8-10 years
- Includes 4 Learning Guides, 1 Game Board, 1 Set of Die & 4 Game Pieces, 1 Set of 30 Cards, Instructions
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 24-6954
- Zoro # G400936760
- UPC # 791154041093
- Country of Origin China
- Category Toys & Games
Details
Material | Laminated Paper, Plastic, Vinyl |
Recommended Grade | Grade 3-5 |
Recommended Age | 8-10 years |
Includes | 4 Learning Guides, 1 Game Board, 1 Set of Die & 4 Game Pieces, 1 Set of 30 Cards, Instructions |
Color | Multi |
Description
Designed for either teacher-directed instruction or independent use by groups of 2-4 students, each Learning Center focuses on a key curriculum concept and includes 4 Visual Learning Guides, each focused on the same topic. Each laminated, 4-page guide features an easy-to-follow, graphic overview of the topic; "Write-On/Wipe-Off" activities & graphic organizers; and a set of guiding, assessment review questions. Also included is a Curriculum Mastery Game featuring 1 set of 30 illustrated, self-correcting question cards; 1 laminated game board; and materials for up to four players. Packaged in a durable zippered, vinyl pouch, the Learning Center is a ready-to-use resource for the classroom, after school programs or home practice, review and test prep!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Clip, PK50 (104-I02-C11-PA01)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- COOLCRAFTS Mesh Three-Pack Wall Files with Hanger; Letter; Black (CO883733)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- HOT WHEELS Scale Cars Multicolored (HHB74)
- WARMIES Stuffed Animals Plush BrownWhite 1 pc (CP-FOX-1)
- Newpath Learning Toys & Games