Shop All Toys & Games
Newpath Learning
Food Chains + Food Webs Learning Center
Mfr # 24-6944
Zoro # G400936852
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8-10 years
- Material Laminated Paper, Plastic, Vinyl
- Recommended Grade Grade 3-5
- Includes 4 Learning Guides, 1 Game Board, 1 Set of Die & 4 Game Pieces, 1 Set of 30 Cards, Instructions
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newpath Learning
- MFR # 24-6944
- Zoro # G400936852
- UPC # 791154041031
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8-10 years |
Material | Laminated Paper, Plastic, Vinyl |
Recommended Grade | Grade 3-5 |
Includes | 4 Learning Guides, 1 Game Board, 1 Set of Die & 4 Game Pieces, 1 Set of 30 Cards, Instructions |
Color | Multi |
Description
Designed for either teacher-directed instruction or independent use by groups of 2-4 students, each Learning Center focuses on a key curriculum concept and includes 4 Visual Learning Guides, each focused on the same topic. Each laminated, 4-page guide features an easy-to-follow, graphic overview of the topic; "Write-On/Wipe-Off" activities & graphic organizers; and a set of guiding, assessment review questions. Also included is a Curriculum Mastery Game featuring 1 set of 30 illustrated, self-correcting question cards; 1 laminated game board; and materials for up to four players. Packaged in a durable zippered, vinyl pouch, the Learning Center is a ready-to-use resource for the classroom, after school programs or home practice, review and test prep!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- NEWPATH LEARNING Science Readiness Learning Center Game - Our Earth (24-0023)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- LEGO City Cement Truck Plastic Multicolored 85 pc (60325)
- WOODLAND SCENICS Assorted Figure Set Economy Pack (WOO2063)
- Newpath Learning Toys & Games