Shop All Books
Newpath Learning
English Language Arts Flip Chart, Reading Readiness, 10 Sheets
Mfr # 32-0025
Zoro # G300926427
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-2
- Includes 1 flip chart with 10 double-sided pages
- Material Laminated Paper
- Recommended Age 5-8 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 32-0025
- Zoro # G300926427
- UPC # 810713019028
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade K-2 |
Includes | 1 flip chart with 10 double-sided pages |
Material | Laminated Paper |
Recommended Age | 5-8 years |
Color | Multi |
Description
Curriculum Mastery Learning Flip Charts provide graphical instruction on reading readiness, along with "Write-on/Wipe-off" activities.
Side 1 of each chart provides instruction, while Side 2 includes a variety of "write-on/wipe-off" activities. The charts are spiral bound on a sturdy free-standing easel for easy display. The charts are ideal for small group Instruction, students working Independently, learning center activities or as a teaching resource/classroom reference. They are also a great complement to the Curriculum Mastery Learning Center Games. Includes a comprehensive Teacher's Guide featuring step-by-step teaching instructions, along with copymaster pages of student activities.
The Reading Readiness Curriculum Mastery Flip Chart Set features 10 double-sided, laminated 12" x 18" charts with each page covering one of the following topics:
1. Book Sense
2. Nursery Rhymes & Fables
3. Retelling Stories
4. Story Parts
5. Mystery Words
6. Rebus
7. Comparing Stories
8. Simple Sentences
9. Word Chains
10. High Frequency Words
Side 1 of each chart provides instruction, while Side 2 includes a variety of "write-on/wipe-off" activities. The charts are spiral bound on a sturdy free-standing easel for easy display. The charts are ideal for small group Instruction, students working Independently, learning center activities or as a teaching resource/classroom reference. They are also a great complement to the Curriculum Mastery Learning Center Games. Includes a comprehensive Teacher's Guide featuring step-by-step teaching instructions, along with copymaster pages of student activities.
The Reading Readiness Curriculum Mastery Flip Chart Set features 10 double-sided, laminated 12" x 18" charts with each page covering one of the following topics:
1. Book Sense
2. Nursery Rhymes & Fables
3. Retelling Stories
4. Story Parts
5. Mystery Words
6. Rebus
7. Comparing Stories
8. Simple Sentences
9. Word Chains
10. High Frequency Words
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Pad, Black (65478)
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- BUSINESS SOURCE Manila Flat File Pocket, PK100 (65796)
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink, 3PK (10053)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- EDUPRESS Pete the Cat Activity Pad (62018)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-0545067650 Sight Word Reader Library (SC-0545067650)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- Newpath Learning Books