Shop All Bulletin Board & Classroom Decorations
Newpath Learning
Earth Science Curriculum Mastery® Flip Chart, 10 Pages
Mfr # 34-6008
Zoro # G7550185
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Includes 1 10-page flip chart
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newpath Learning
- MFR # 34-6008
- Zoro # G7550185
- UPC # 810713012135
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multi |
Includes | 1 10-page flip chart |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Description
Each Curriculum Mastery Flip Chart is mounted on a sturdy easel and features:
• 10 Double-sided, laminated 12" x 18" charts
• Side 1 features a colorful, graphic overview of the topic
• Side 2 serves as a "write-on/wipe-off" activity chart featuring questions, labeling exercises, vocabulary review & more!
• Activity Guide featuring black-line copy-masters & exercises
Set Includes the following 10 charts:
1. Minerals
2. Rocks
3. Fossils
4. Geologic Time Scale
5. Plate Tectonics
6. Earthquakes
7. Weathering of Rocks & Soil Formation
8. Earth's Atmosphere
9. Understanding Weather
10. Our Solar System
• 10 Double-sided, laminated 12" x 18" charts
• Side 1 features a colorful, graphic overview of the topic
• Side 2 serves as a "write-on/wipe-off" activity chart featuring questions, labeling exercises, vocabulary review & more!
• Activity Guide featuring black-line copy-masters & exercises
Set Includes the following 10 charts:
1. Minerals
2. Rocks
3. Fossils
4. Geologic Time Scale
5. Plate Tectonics
6. Earthquakes
7. Weathering of Rocks & Soil Formation
8. Earth's Atmosphere
9. Understanding Weather
10. Our Solar System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- AVERY Label, Eco, 2X4 250PK (AVE48263)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St (93-6502)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- Newpath Learning Bulletin Board & Classroom Decorations