Shop All Books
Newpath Learning
Early Childhood Science Readiness Flip Charts, Weather + Sky
Mfr # 34-0024
Zoro # G801243290
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper, Wire
- Recommended Grade Grade PK-1
- Recommended Age 3-6 years
- Color Multi
- Includes 1 Flip Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 34-0024
- Zoro # G801243290
- UPC # 810713018533
- Country of Origin China
- Category Books
Details
Material | Laminated Paper, Wire |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 years |
Color | Multi |
Includes | 1 Flip Chart |
Description
Engaging and colorful, the Science Readiness Flip Charts provide the perfect hands-on resource for Early Childhood programs. The "write-on/wipe-off", dry-erase activities are ideal for building fundamental, standards-based skills. Flexibly designed for use in whole class, small group and individual scenarios! Each Science Readiness Flip Chart Set Includes 10 Double-sided, laminated charts - on each 12" x 18", Side 1 features a graphic overview of the topic while Side 2 is a "write-on/wipe-off" activity chart; Spiral-bound on a durable, free-standing easel; Teacher's Guide featuring step-by-step teaching instructions along with copy-masters & exercises. Covers Exploring Weather; Weather Tools; Look at the Clouds; The Seasons; Calendar; Natural Events; Sun & Shadows; Moon & Stars; Things in the Sky; & Time — Day & Night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Organizer, Letter, 5 Compartments, Blk (1AYE6)
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- MELISSAANDDOUG Melissa And Doug 9185 Take-Along Shape Sorter (9185)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- TEACHER CREATED RESOURCES My Own Books™ My Spelling Dictionary, PK6 (60111)
- MERRIAM-WEBSTER Merriam-Websters Dictionary and Thesaurus, Mass-Market, 2020, PK3 (9780877792932)
- Newpath Learning Books