Shop All Books
Newpath Learning
Early Childhood Science Readiness Flip Chart, All About Me
Mfr # 34-0027
Zoro # G901243435
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Color Multi
- Includes 1 Flip Chart
- Material Laminated Paper, Wire
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 34-0027
- Zoro # G901243435
- UPC # 810713018564
- Country of Origin China
- Category Books
Details
Recommended Age | 3-6 years |
Color | Multi |
Includes | 1 Flip Chart |
Material | Laminated Paper, Wire |
Recommended Grade | Grade PK-1 |
Description
Engaging and colorful, the Science Readiness Flip Charts provide the perfect hands-on resource for Early Childhood programs. The "write-on/wipe-off", dry-erase activities are ideal for building fundamental, standards-based skills. Flexibly designed for use in whole class, small group and individual scenarios! Each Science Readiness Flip Chart Set Includes 10 Double-sided, laminated charts - on each 12" x 18", Side 1 features a graphic overview of the topic while Side 2 is a "write-on/wipe-off" activity chart; Spiral-bound on a durable, free-standing easel; Teacher's Guide featuring step-by-step teaching instructions along with copy-masters & exercises. Covers My Body Parts; Five Senses; Nutrition; Personal Hygiene; Safety; Feelings & Emotions; Healthy Living Habits; Healthy Eating; Warning Labels & Signs; & Catching a Disease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- NEWPATH LEARNING Math Vocabulary Flash Cards, Grades 3-5 (43-3011)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- NEWPATH LEARNING The Solar System Learning Center (24-6939)
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- RANDOM HOUSE Green Eggs and Ham Book (9780394800165)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 4 (9781622826803)
- Newpath Learning Books