Shop All Bulletin Board & Classroom Decorations
Newpath Learning
All About Plants Bulletin Board Charts, Set of 5
Mfr # 94-3501
Zoro # G7549710
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Heavy Stock
- Recommended Grade Grade 3-5
- Color Multi
- Recommended Age 8-10 Years
- Includes 5 double-sided charts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newpath Learning
- MFR # 94-3501
- Zoro # G7549710
- UPC # 791154041857
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Laminated Heavy Stock |
Recommended Grade | Grade 3-5 |
Color | Multi |
Recommended Age | 8-10 Years |
Includes | 5 double-sided charts |
Description
Each Bulletin Board Chart Set includes a collection of separate posters, each covering a separate, curriculum topic. Uniquely designed, while one side can be posted for student reference, the reverse features dry-erase activities perfect for individual student review or as a learning center activities! Graphic images and hands-on activities combine to provide comprehensive coverage of essential student skills and cover the current state and national standards – including Next Generation Science (NGSS)! Each 12" x 18" Chart is laminated and double-sided – Side 1 features a graphic overview of the topic and Side 2 provides "write-on/wipe-off" activities. Covers Flowers & Seeds; How Do Plants Grow?; Groupings of Plants; Main Parts of Plants; and Roots, Stems & Leaves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Fluoride Coated Trauma Utility Tactical Shears 7.25" - All Black (A2Z-ZR161)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CPA7)
- NEWPATH LEARNING Math Skills Curriculum Mastery® Flip Chart, 10 Pages, Grade 7 (33-7001)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Ratios, Decimals + Percents, Set of 7 (93-3502)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- NEWPATH LEARNING Number Sense Curriculum Mastery® Flip Chart, 10 Pages (33-0024)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- Newpath Learning Bulletin Board & Classroom Decorations