Shop All Books
Newmark Learning
Everyday Mathematics Intervention Activities, Grade 3
Mfr # NL1010
Zoro # G501243019
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age Teacher
- Material Paper
- Recommended Grade Grade 3
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newmark Learning
- MFR # NL1010
- Zoro # G501243019
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | Teacher |
Material | Paper |
Recommended Grade | Grade 3 |
Includes | 1 Book |
Description
Instant 5-day units reinforce NCTM core curriculum and state Math standards. Each grade-specific volume offers quick and easy mini-lessons, 100+ fun and engaging practice activities, end-of-unit assessments, plus BONUS pre- and post- assessments online. Correlates to Common Core Standards! Ideal for Response to Intervention (RTI).
Intended for the students who need just a little more practice, these books provide five-day units based on state standards. Begin the book by having the child complete the pre-assessment, which is found online at the publisher's website (newmarklearning.com). The pre-assessment will help you determine any weaknesses or gaps your student may have. Each unit follows three steps: Model the skill, Practice the skill, Assess the Skill. An overview is offered at the beginning of each unit, which gives directions and sample answers for activities. Modeling the skill is done on day one of the unit by doing some type of hands-on activity. The modeling instructions are scripted for those who need a little more help with teaching and/or explaining the concept, and a worksheet is then completed to show understanding of the concept. Reproducible activity pages are included for practice on days two, three and four to strengthen the students' proficiency. Students then do an assessment on day five to show understanding for that particular concept. At the conclusion of the book, your student can complete the online post-assessment to measure improvement.
Each level has 22-26 units (or weeks) of work. Use these alongside your curriculum or at the end of the year to make sure all of your bases are covered. Each daily activity and assessment is one page in length, so it doesn't take a lot of time to implement. Pages include a variety of problems and aren't cluttered or overwhelming - a feature that will appeal to your visual learners.
Intended for the students who need just a little more practice, these books provide five-day units based on state standards. Begin the book by having the child complete the pre-assessment, which is found online at the publisher's website (newmarklearning.com). The pre-assessment will help you determine any weaknesses or gaps your student may have. Each unit follows three steps: Model the skill, Practice the skill, Assess the Skill. An overview is offered at the beginning of each unit, which gives directions and sample answers for activities. Modeling the skill is done on day one of the unit by doing some type of hands-on activity. The modeling instructions are scripted for those who need a little more help with teaching and/or explaining the concept, and a worksheet is then completed to show understanding of the concept. Reproducible activity pages are included for practice on days two, three and four to strengthen the students' proficiency. Students then do an assessment on day five to show understanding for that particular concept. At the conclusion of the book, your student can complete the online post-assessment to measure improvement.
Each level has 22-26 units (or weeks) of work. Use these alongside your curriculum or at the end of the year to make sure all of your bases are covered. Each daily activity and assessment is one page in length, so it doesn't take a lot of time to implement. Pages include a variety of problems and aren't cluttered or overwhelming - a feature that will appeal to your visual learners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- DECKER TAPE PRODUCTS Label, DL1531, FRAGILE DO NOT LAY FLAT, 3" X 5" (DL1531)
- NEWMARK LEARNING En Espanol - Sight Word Reader Social Studies, Set of 16 (NL1981)
- EVAN-MOOR Daily Language Review Teachers Edition, Grade 5 (583)
- TREND ENTERPRISES Picture Words Skill Drill Flash Cards (T53004)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- RANDOM HOUSE Random House Sibley Field Guide to Birds of Eastern N.A. Book (RH67945120X)
- SIEVEKING The National Locksmith Guide Interchangeable Core Cylinder Service Book (SVK-ICCS-BOOK)
- Newmark Learning Books