Shop All Coffee and Tea
Newmans Own Organics
Special Blend Extra Bold Coffee K-Cups, PK96 PK
Mfr # 4050
Zoro # G302683595
original price:
$78.35
9% off
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Special Blend Extra Bold
- Coffee Roast/Tea Type Medium
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newmans Own Organics
- MFR # 4050
- Zoro # G302683595
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Special Blend Extra Bold |
Coffee Roast/Tea Type | Medium |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 4 lbs |
Description
Inspired blend of medium-roasted Central American coffees and darker-roasted Indonesians is rich and robust, with ample body. "For fans of both dark and light roasts." Lindsey Bolger, Director of Coffee Sourcing and Relationships.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Drawer Rail Left Top/Btm (GT011135)
- STANDARD KEIL Bracket Folding For - Part# 1517-1014-1000 (1517-1014-1000)
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT (91003)
- OHIO STONEWARE Crock Cover 5 gal (11648)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Decaf, 2.5 oz Fraction Packs, PK42 PK (RI5670)
- PAPANICHOLAS COFFEE PapaNicholas Premium Hazelnut Cream Coffee, Regular, Arabica Bean, 2.5 oz., 18/Carton (PCO25187)
- ORGANA TEA Chai, Soft Tea Pods, PK108 PK (310061)
- CRAZY CUPS Crazy Cups Flavored DECAF Variety Pack Selection- 24 CT (WM-CC-D-NewVariety-24)
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- DAY TO DAY COFFEE Coffee, House Blend 28 Oz (PCO33700)
- VICTOR ALLEN 2.0 VP (Donut 20, Morning 20, Italian 20, Colo 20), PK80 (FG015871RV)
- Newmans Own Organics Coffee and Tea