Shop All Coffee and Tea
Newmans Own Organics
Coffee, 7.44 oz Net Wt, Ground, PK24
Mfr # 4051
Zoro # G605310471
product price: $24.89
/pk 24, $1.04/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Special Decaf
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newmans Own Organics
- MFR # 4051
- Zoro # G605310471
- UPC # 099555040517
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Special Decaf |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated |
Beverage Format | Ground |
Net Weight | 7.44 oz |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Package Weight | 0.31 oz |
Product Type | Coffee |
Standards | Certified Organic; Fair Trade Certified™ |
Sub-Brand | Newman's Own(R) Organics |
Description
Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Newman's Own(R) Organics, Beverage Flavor Special Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN Motor 115/60/1 Flat Style Plug (25300701)
- SALVAJOR Motor, Pump Tefc 460-3 (991061)
- CARNATION Nestle Carnation Chocolate Breakfast Essentials Drink Mix 12.6oz., PK6 (10050000530325)
- WINCO Winco Wood Handle Stainless Steel Blade Sough Scraper (DSC-3)
- NEWMANS OWN ORGANICS Coffee, Special Extra Bold, 0.4 oz., PK96 (4050)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- OREGON CHAI Oregon Chai The Original Organic Chai Tea Latte 32 oz., PK6 (OC10040)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Dark Roast, Soft Coffee Pods, PK96 PK (RI58010)
- ORGANA TEA Chamomile Lemon, Single Serve Cup, PK96 PK (SNON5803)
- FOLGERS Coffee, Caffeinated, Classic Roast, 2.25 lb Canister, Medium, Ground (2.550020421E9)
- NEW ENGLAND COFFEE Coffee Packs, Breakfast Blend, PK24 (026260)
- Newmans Own Organics Coffee and Tea