Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 96" L x Polyurethane
Mfr # 104-01-2496-1
Zoro # G2671282
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2496-1
- Zoro # G2671282
- UPC # 817699018038
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 96" |
Width | 24" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,24x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 60" L x (104-01-3660-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- Newlife Eco-Pro By Gelpro Anti-Fatigue Mats