Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 90" L x Polyurethane
Mfr # 104-01-2090-1
Zoro # G2671212
product price: $269.95
/ea
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2090-1
- Zoro # G2671212
- UPC # 817699017970
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 90" |
Width | 20" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,20x90 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- LYLE Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7 (U5-1118-RA_10X7)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- PROPPER Duty Belt, Reinforced, 44in to 46in, Black (F56037500144-46)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X2X8BYL)
- Newlife Eco-Pro By Gelpro Anti-Fatigue Mats