Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 66" L x Polyurethane
Mfr # 104-01-2466-1
Zoro # G2671291
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2466-1
- Zoro # G2671291
- UPC # 817699018021
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 66" |
Width | 24" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,24x66 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Picket Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-PKT-KIT-WH-55-01)
- DIXON Pin Lug Hydrant Adapter, 2 x 1-1/2 in, FNPSH x Male NH NST, Brass, Domestic (HA20S15F)
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C667PB)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038BL)
- Newlife Eco-Pro By Gelpro Floor Mats