Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 216" L x Polyurethane
Mfr # 104-01-20216-1
Zoro # G2671188
product price: $674.95
/ea
Free Shipping & Returns
$674.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 216"
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-20216-1
- Zoro # G2671188
- UPC # 817699018007
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 216" |
Width | 20" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,20x216 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100011)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, XL (Size 10), 12 Pack (34-8743/XL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- Newlife Eco-Pro By Gelpro Floor Mats