Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 174" L x Polyurethane
Mfr # 104-01-20174-1
Zoro # G2671249
product price: $539.95
/ea
Free Shipping & Returns
$539.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-20174-1
- Zoro # G2671249
- UPC # 817699017994
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 174" |
Width | 20" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,20x174 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- NMC Danger Ammonia Sign, D129P (D129P)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- Newlife Eco-Pro By Gelpro Floor Mats