Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 126" L x Polyurethane
Mfr # 104-01-24126-1
Zoro # G2671197
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
- Length 126"
- Width 24"
- Mat Surface Pattern Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-24126-1
- Zoro # G2671197
- UPC # 817699018045
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 126" |
Width | 24" |
Details
Material | Polyurethane |
Color | Black |
Item | Continuous Comfort Mat |
Mat Surface Pattern | Brush |
Type | Anti-Fatigue Matting |
Application | Industry |
Description
Continuous Comfort Mat,Black,24x126 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- OMNI-VIEW 26 in. Half Dome Mirror (ONV-180-26)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- Newlife Eco-Pro By Gelpro Floor Mats