Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Continuous Comfort Mat, 114" L x Polyurethane
Mfr # 104-01-36114-1
Zoro # G2671273
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Mat Surface Pattern Brush
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-36114-1
- Zoro # G2671273
- UPC # 817699018090
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 114" |
Width | 36" |
Details
Item | Continuous Comfort Mat |
Color | Black |
Material | Polyurethane |
Mat Surface Pattern | Brush |
Application | Industry |
Type | Anti-Fatigue Matting |
Description
Continuous Comfort Mat,Black,36x114 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- RADIANS Radians Headgear (HG-400)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SIGNMISSION OSHA Danger Sign, Door Blocked Not An Entry, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2144)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 60" L x (104-01-3660-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624BLU)
- Newlife Eco-Pro By Gelpro Floor Mats