Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Antifatigue Mat, 2 ft. 4" L x 5/8 in Thick
Mfr # 111-01-1830-1
Zoro # G4140337
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2 ft. 4"
- Width 18"
- Thickness 5/8 in
- Mat Surface Pattern Textured Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 111-01-1830-1
- Zoro # G4140337
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft. 4" |
Width | 18" |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 5/8 in |
Mat Surface Pattern | Textured Top |
Weight | 5 lb |
Antifatigue | Yes |
Surface Design | Textured Top |
Surface Texture | Textured Top |
Description
Antifatigue Mat, Width 18 in, Thickness 5/8 in, Surface Design Textured Top, Length 2 ft 4 in, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-3XL)
- CHILL-ITS BY ERGODYNE Headband, Camouflage, One Size, Terrycloth (6605)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- Newlife Eco-Pro By Gelpro Floor Mats