Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, Brown, 72" L x
Mfr # 104-01-2072-2
Zoro # G2671203
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 20"
- Mat Surface Pattern Brush
- Application Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2072-2
- Zoro # G2671203
- UPC # 817699013484
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 72" |
Width | 20" |
Details
Item | Anti Fatigue Mat |
Color | Brown |
Mat Surface Pattern | Brush |
Application | Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards |
Type | Anti-Fatigue Matting |
Description
Anti Fatigue Mat,Brown,20x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Look Out For Forklifts (OS-CS-A-710-L-19198)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X6AMCH)
- Newlife Eco-Pro By Gelpro Floor Mats