Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, Brown, 36" L x
Mfr # 104-01-2436-2
Zoro # G2671258
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 36"
- Width 24"
- Mat Surface Pattern Brush
- Application Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2436-2
- Zoro # G2671258
- UPC # 817699012326
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Anti Fatigue Mat |
Color | Brown |
Mat Surface Pattern | Brush |
Application | Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards |
Type | Anti-Fatigue Matting |
Description
Anti Fatigue Mat,Brown,24x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 7 (PAN3P/5353AZ531-07)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Pink (FP-V-100-M-PNK)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 60" L x (104-01-3660-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- Newlife Eco-Pro By Gelpro Anti-Fatigue Mats