Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, Brown, 32" L x
Mfr # 104-01-2032-2
Zoro # G2671109
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 32"
- Width 20"
- Mat Surface Pattern Brush
- Standards ASTM D-149; DOC-FF-1-70; ASTM E-648; ASTM D418-68; ASTM D418-68; ASTM D418-68; ASTM G-21-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2032-2
- Zoro # G2671109
- UPC # 817699012227
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 32" |
Width | 20" |
Details
Item | Anti Fatigue Mat |
Color | Brown |
Mat Surface Pattern | Brush |
Standards | ASTM D-149; DOC-FF-1-70; ASTM E-648; ASTM D418-68; ASTM D418-68; ASTM D418-68; ASTM G-21-90 |
Application | Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards |
Type | Anti-Fatigue Matting |
Description
Anti Fatigue Mat,Brown,20x32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- ANSELL VF, Gen-Purp Glove, 8, Navy, 20KJ40, PR (11-818VP)
- ZING STOP Sign, 24X24", Aluminum (2341)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- Newlife Eco-Pro By Gelpro Floor Mats