Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, 4 ft. L x 3/4" Thick
Mfr # 104-01-2048-1
Zoro # G4140370
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 20"
- Thickness 3/4"
- Mat Surface Pattern Brushed Texture
- Application Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2048-1
- Zoro # G4140370
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 20" |
Details
Color | Black |
Thickness | 3/4" |
Mat Surface Pattern | Brushed Texture |
Application | Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards |
Antifatigue | Yes |
Item | Antifatigue Mat |
Weight | 9 lb |
Type | Anti-Fatigue Matting |
Surface Design | Brushed Finish |
Surface Texture | Brushed Finish |
Description
Antifatigue Mat, Width 20 in, Thickness 3/4 in, Surface Design Brushed Finish, Length 4 ft, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- BRADY Reflective Numbers And Letters, 7, PK25 (5890-7)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 5 ft. L x 3/4" Thick (104-01-3660-8)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- Newlife Eco-Pro By Gelpro Anti-Fatigue Mats