Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick
Mfr # 104-01-2032-8
Zoro # G4140328
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Width 20"
- Thickness 3/4"
- Mat Surface Pattern Brushed Texture
- Application Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2032-8
- Zoro # G4140328
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft. 8" |
Width | 20" |
Details
Color | Taupe |
Thickness | 3/4" |
Mat Surface Pattern | Brushed Texture |
Application | Office |
Item | Antifatigue Mat |
Weight | 6 lb |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Surface Design | Brushed Finish |
Surface Texture | Brushed Finish |
Description
Antifatigue Mat, Width 20 in, Thickness 3/4 in, Surface Design Brushed Finish, Length 2 ft 6 in, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 60" L x (104-01-3660-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Newlife Eco-Pro By Gelpro Floor Mats