Shop All Desk Lamps
Newhouse
Nwhs Oxford Desk Lamp
Mfr # NHDK-OX-BK
Zoro # G7866379
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 13 in.
- Bulb Type LED
- Depth 5.7 in.
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse
- MFR # NHDK-OX-BK
- Zoro # G7866379
- UPC # 726843011453
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 13 in. |
Depth | 5.7 in. |
Width | 5.7 in. |
Details
Material | Metal |
Color | Black |
Bulb Type | LED |
Standards | ETL Listed |
Features | Adjustable Lamp Head |
Application | Desk Lamp |
Base Material | ABS Plastic |
Max. Wattage | 6W |
Lamp Type | Gooseneck |
Power Source | Plug-In |
Switch | On/off |
Suggested Bulb Type | A15 |
Shade Shape | Bell |
Bulb Base Type | E26 |
Description
The Oxford is designed as a classic desk lamp that fits anywhere. A flexible lamp head provides light where you need it and an included LED bulb provides optimal energy efficient light. Perfect for any desk or table, the Oxford is straightforward and classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- ILC Replacement for Sylvania Cf13el/mini/830/rp/dis Coil-twist-spi replacement light bulb lamp (CF13EL/MINI/830/RP/DIS COIL-TWIST-SPI SYLVANIA)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- SUPERSHINE Lime Lights Stick Lamp with Outlet Fabric Shade; Red (SU964843)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- LALIA HOME 15in Organix Contemporary Natural Wood Accented Table Desk Lamp with Translucent Glass Shade (LHT-4010-NA)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805256)
- Newhouse Desk Lamps