Shop All Table Lamps
Newhouse
Newhouse 3897089 The Joe 4 in. White Mini Clip-On Lamp
Mfr # 3897089
Zoro # G204031340
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse
- MFR # 3897089
- Zoro # G204031340
- UPC # 726843011958
- Country of Origin Unknown
- Category Table Lamps
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Height: 4 in.
- Color: White
- Number of Bulbs Required: 1 lights
- Lumens: 150 lumens
- Width: 2.5 in. Connection Type: Plug-in
- Recommended Bulb Type: LED
- Lamp Material: Steel
- Maximum Bulb Wattage: 2 watts Shade
- Shape: Round
- Depth: 2.5 in.
- Adjustable: Yes
- Country of Origin: United States
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4040ew)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 24-Pack (LR21407-24PK)
- NEWHOUSE Newhouse 3897055 12 in. Lighting Zlata Desk Lamp; Black (3897055)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Yellow, 2PK (LIT4086H-SET2)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Gray Drum Fabric Shade (CWT-2012-GY)
- Newhouse Table Lamps