Shop All LED Outdoor Lighting
Newhouse Lighting
Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs
Mfr # CSTRINGSOL24
Zoro # G700429047
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Watts .5W
- Housing Color Black
- Application String Lights
- Includes LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # CSTRINGSOL24
- Zoro # G700429047
- UPC # 726843014300
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 24 ft. |
Details
Fixture Voltage | 120v |
Watts | .5W |
Housing Color | Black |
Application | String Lights |
Includes | LED |
Special Features | Weather Resistant |
Light Color | Clear |
Style | Edison |
Bulb Base Type | E26 |
Bulb Shape | S14 |
Number of Bulbs | 12 |
Description
The new, stylish and functional 24-foot LED solar-powered patio string lights have arrived! Stop wasting tons of energy with old incandescent versions and upgrade to the energy friendly version! The Newhouse Lighting LED string lights are the perfect outdoor patio lights for your backyard or garden. String them between trees, along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life's Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- ILC Replacement for Nova Electronics R5012bh replacement light bulb lamp (R5012BH NOVA ELECTRONICS)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- ELCO LIGHTING Outdoor LED Diecast Light with Emergency Battery Backup (EE91LBZ)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- Newhouse Lighting LED Outdoor Lighting