Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor Weather-Resistant 17ft. LED String Lights for Patio, UL Listed
Mfr # PSTRINGLED11
Zoro # G700429122
product price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Watts 11W
- Fixture Length 17 ft.
- Housing Color Black
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # PSTRINGLED11
- Zoro # G700429122
- UPC # 726843013549
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 17 ft. |
Details
Fixture Voltage | 120v |
Watts | 11W |
Housing Color | Black |
Light Color | Clear |
Special Features | Weather Resistant |
Includes | LED |
Application | String Lights |
Bulb Base Type | E12 |
Style | Globe |
Bulb Shape | G40 |
Number of Bulbs | 11 |
Description
The new, stylish and functional LED energy-saving patio string lights have arrived! Stop wasting tons of energy with old incandescent versions and upgrade to the energy friendly version! The Newhouse Lighting LED string lights are the perfect outdoor patio lights for your backyard or garden. Connect up to 30 strands together with no hassle by simply plugging one directly into another. String them between trees, along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- ILC Replacement for Universal 480-slh-tc-p (480-SLH-TC-P UNIVERSAL)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- POWERZONE Light Solar Motion 800L (12455)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- Newhouse Lighting LED Outdoor Lighting