Shop All LED Outdoor Lighting
Newhouse Lighting - Outdoor
Stainless Steel Hanging/Suspension Kit with Vinyl Coated Wire for Outdoor Patio Lights up to 48 ft.
Mfr # STRINGKIT2
Zoro # G306868929
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Height 1.5
- Fixture Width 6
- Hosuing Material Stainless Steel
- Housing Color Silver
- Includes 5 zip ties, 2 mounting hooks, 3 wall anchors, 1 U-bolt crimp, 1 turnbuckle hook and 1 cable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting - Outdoor
- MFR # STRINGKIT2
- Zoro # G306868929
- UPC # 726843019350
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 9.75 |
Fixture Height | 1.5 |
Fixture Width | 6 |
Details
Hosuing Material | Stainless Steel |
Housing Color | Silver |
Includes | 5 zip ties, 2 mounting hooks, 3 wall anchors, 1 U-bolt crimp, 1 turnbuckle hook and 1 cable. |
Item | String Light Kit |
Description
Customize your string lights with ease and variety using our string light hanging kit. Designed to allow versatile customization of your favorite string light patterns. Create an inviting atmosphere with unique light patterns, giving you ultimate control over your surroundings. Installation is easy with our included wire, mounting hooks, and zipties. Our string kit pairs well with our Newhouse 48 ft. Outdoor Weatherproof String Lights (B01NCKH57N).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included (CSTRINGLED18P)
- NEWHOUSE LIGHTING - OUTDOOR LED G40 String Lights with Weatherproof Technology, 100W Dimmer with Wireless Remote Control, 50ft (PSTRINGLEDDIM)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- SIM SUPPLY Led Spike Light (1260A)
- Newhouse Lighting - Outdoor LED Outdoor Lighting