Shop All LED Outdoor Lighting
Newhouse Lighting - Outdoor
LED G40 String Lights with Weatherproof Technology, 100W Dimmer with Wireless Remote Control, 50ft
Mfr # PSTRINGLEDDIM
Zoro # G306868943
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Watts 1W
- Fixture Height 4
- Fixture Width 2.25
- Hosuing Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting - Outdoor
- MFR # PSTRINGLEDDIM
- Zoro # G306868943
- UPC # 726843018261
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 50 ft. |
Fixture Height | 4 |
Fixture Width | 2.25 |
Details
Fixture Voltage | 120v |
Watts | 1W |
Hosuing Material | plastic |
Housing Color | Black |
Special Features | Weather Resistant |
Light Color | Clear |
Item | String Light Bulbs |
Includes | LED |
Application | String Lights |
Bulb Shape | G40 |
Number of Bulbs | 27 |
Style | Globe |
Bulb Base Type | E12 |
Description
The new, stylish and functional 50-foot LED energy-saving patio string lights have arrived! Stop wasting tons of energy with old incandescent versions and upgrade to energy friendly LED outdoor lighting! Best of all, this string light comes with a 100W LED dimmer and remote so you can personalize your space! Dim your lights with the push of a button to create a dreamy ambience or leave them at full strength for light to eat or cook by. The Newhouse Lighting LED string lights are the perfect outdoor patio lights for your backyard or garden. String them between trees, along a fence line, or in clusters around your space. Newhouse Lighting: Defining Lifes Brighter Moments. NOTE: Please do not overload the dimmer! Check your setup and make sure not to exceed 100W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included (CSTRINGLED18P)
- NEWHOUSE LIGHTING - OUTDOOR Stainless Steel Hanging/Suspension Kit with Vinyl Coated Wire for Outdoor Patio Lights up to 48 ft. (STRINGKIT2)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- Newhouse Lighting - Outdoor LED Outdoor Lighting